RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-329
  • Zoro # G4947039
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Grade
High Strength
Standards
ASTM D2000 BF 410
Rubber Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS40-329
Zoro #
G4947039
UPC #
193005392260
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/32 in
Rubber Width
36 in
Overall Thickness
1/32 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Grade
High Strength
Standards
ASTM D2000 BF 410
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Elongation
380 %
Tensile Strength (PSI)
1,500 psi
Rubber Properties
Oil Resistant, Water Resistant
Durometer
40 Shore A
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Adhesive Type
Acrylic
Shape
Roll
Tear Strength
20 N/mm
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Thickness Tolerance
+0.016 in/-0 in
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Oil Resistance
Excellent
Compression Set
30 %
Tensile Strength
1,500 psi
Texture
Smooth
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & reviews