RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H40-215
  • Zoro # G4741473
product price: 
$
634.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Material
Buna-N
Standards
ASTM D2000 BF 407
Rubber Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-215
Zoro #
G4741473
UPC #
193005389338
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
1/4 in
Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Material
Buna-N
Standards
ASTM D2000 BF 407
Max. Temp. (F)
250 Degrees F
Elongation
350 %
Grade
Standard
Finish
Smooth
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
1,000 psi
Rubber Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Durometer
40 Shore A
Chemical Resistance
Fair
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Shape
Roll
Minimum Temperature
-30 Degrees F
Texture
Smooth
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Adhesive Type
Acrylic
Density
1.5 g/cc
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.026 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews