RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H40-216
  • Zoro # G4736783
product price: 
$
904.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Elongation
350 %
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 407
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-216
Zoro #
G4736783
UPC #
193005389345
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/8 in
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Elongation
350 %
Max. Temp. (F)
250 Degrees F
Standards
ASTM D2000 BF 407
Durometer
40 Shore A
Grade
Standard
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Finish
Smooth
Tensile Strength (PSI)
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
33 %
Shape
Roll
Water Resistance
Good
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Density
1.5 g/cc
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews