RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H40-374
  • Zoro # G4924042
product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Elongation
350 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-374
Zoro #
G4924042
UPC #
193005388744
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
3/32 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Properties
Oil Resistant, Water Resistant
Elongation
350 %
Grade
Standard
Standards
ASTM D2000 BF 407
Min. Temp. (F)
-30 Degrees F
Durometer
40 Shore A
Rubber Color
Black
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Tensile Strength (PSI)
1,000 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good
Tear Strength
20 N/mm
Weather Resistance
Fair
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Shape
Roll
Oil Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.