RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-1063
  • Zoro # G902583523
product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1063
Zoro #
G902583523
UPC #
193005060145
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Shape
Roll
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Compression Set
33 %
Tensile Strength
1,000 psi
Weather Resistance
Fair
Oil Resistance
Excellent
Texture
Smooth
Material
Buna-N
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Color
Black
Thickness Tolerance
+/-0.013 in
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews