Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-204
  • Zoro # G4985712

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Width
36 in
Elongation
400 %
Rubber Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS70-204
Zoro #
G4985712
UPC #
193005397784
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Elongation
400 %
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
2,500 psi
Min. Temp. (F)
-30 Degrees F
Grade
Ultra Strength
Finish
Smooth
Standards
ASTM D2000 BF 717
Durometer
70 Shore A
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Tear Strength
25 N/mm
Abrasion Resistance
Good
Compression Set
28 %
Water Resistance
Good
Tensile Strength
2,500 psi
Minimum Temperature
-30 Degrees F
Texture
Smooth
Oil Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Shape
Roll
Density
1.35 g/cc
Weather Resistance
Fair
Thickness Tolerance
+0.016 in/-0 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Width
36 in
Rubber Thickness
1/32 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.