Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-206
  • Zoro # G4944351

product price: 
$
582.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Color
Black
Durometer
70 Shore A
Rubber Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS70-206
Zoro #
G4944351
UPC #
193005398088
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Thickness
1/8 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Color
Black
Durometer
70 Shore A
Grade
Ultra Strength
Rubber Material
Buna-N
Elongation
400 %
Standards
ASTM D2000 BF 717
Min. Temp. (F)
-30 Degrees F
Tensile Strength (PSI)
2,500 psi
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Finish
Smooth
Texture
Smooth
Weather Resistance
Fair
Tensile Strength
2,500 psi
Water Resistance
Good
Density
1.35 g/cc
Compression Set
28 %
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Shape
Roll
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.017 in
Oil Resistance
Excellent
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.