Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-205
  • Zoro # G4988363

product price: 
$
525.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Length
10 ft
Standards
ASTM D2000 BF 717
Durometer
70 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS70-205
Zoro #
G4988363
UPC #
193005397982
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/32 in
Rubber Width
36 in
Overall Thickness
3/32 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 717
Durometer
70 Shore A
Elongation
400 %
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Finish
Smooth
Tensile Strength (PSI)
2,500 psi
Tensile Strength
2,500 psi
Water Resistance
Good
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Density
1.35 g/cc
Tear Strength
25 N/mm
Shape
Roll
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Compression Set
28 %
Chemical Resistance
Fair
Weather Resistance
Fair
Texture
Smooth
Thickness Tolerance
+/-0.013 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.