RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-207
  • Zoro # G4944832
product price: 
$
860.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Tensile Strength (PSI)
2,500 psi
Rubber Properties
Oil Resistant, Water Resistant
Elongation
400 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-HUS70-207
Zoro #
G4944832
UPC #
193005398187
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Tensile Strength (PSI)
2,500 psi
Rubber Properties
Oil Resistant, Water Resistant
Elongation
400 %
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Standards
ASTM D2000 BF 717
Finish
Smooth
Durometer
70 Shore A
Min. Temp. (F)
-30 Degrees F
Grade
Ultra Strength
Thickness Tolerance
+/-0.022 in
Water Resistance
Good
Compression Set
28 %
Density
1.35 g/cc
Abrasion Resistance
Good
Weather Resistance
Fair
Tear Strength
25 N/mm
Minimum Temperature
-30 Degrees F
Shape
Roll
Texture
Smooth
Tensile Strength
2,500 psi
Oil Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Thickness
3/16 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Thickness
3/16 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/16 in

Ratings & reviews