Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-46
  • Zoro # G4978721

product price: 
$
956.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Width
36 in
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS70-46
Zoro #
G4978721
UPC #
193005398583
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
3/16 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
3/16 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Standards
ASTM D2000 BF 717
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Finish
Smooth
Durometer
70 Shore A
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Grade
Ultra Strength
Chemical Resistance
Fair
Thickness Tolerance
+/-0.022 in
Compression Set
28 %
Oil Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Density
1.35 g/cc
Shape
Roll
Maximum Temperature
250 Degrees F
Tensile Strength
2,500 psi
Texture
Smooth
Minimum Temperature
-30 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Tear Strength
25 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.