RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-48
  • Zoro # G4988040
product price: 
$
1,791.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Color
Black
Rubber Material
Buna-N
Durometer
70 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS70-48
Zoro #
G4988040
UPC #
193005398620
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/8 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Rubber Color
Black
Rubber Material
Buna-N
Durometer
70 Shore A
Finish
Smooth
Grade
Ultra Strength
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
2,500 psi
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Elongation
400 %
Standards
ASTM D2000 BF 717
Tear Strength
25 N/mm
Weather Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.035 in
Maximum Temperature
250 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Water Resistance
Good
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Shape
Roll
Compression Set
28 %
Abrasion Resistance
Good
Tensile Strength
2,500 psi
Oil Resistance
Excellent
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.