RubberRoll, Buna-N, 12ftL, 36inW

  • Mfr # BULK-RS-H70-1037
  • Zoro # G602583069
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1037
Zoro #
G602583069
UPC #
193005119997
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Compression Set
33 %
Material
Buna-N
Weather Resistance
Fair
Density
1.5 g/cc
Texture
Smooth
Shape
Roll
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Color
Black
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Thickness Tolerance
+/-0.010 in
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
12 ft
Wire Rope Length
12 ft
Length
12 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews