Sheet Rubber
- Mfr # 387-1/16-50
- Zoro # G722438126
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/16 in
Texture
Smooth
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387-1/16-50
- Zoro #
- G722438126
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Item
- Rubber Roll
- Minimum Temperature
- -20 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 140 Degrees F
- Elongation
- 600 %
- Durometer
- 40 Shore A
- Material
- Natural Rubber
- Standards
- ASTM D2000 AA
- Tensile Strength
- 3,000 psi
- Grade
- Standard
- Color
- Tan
- Chemical Compatibility
- Water
- Shape
- Roll
- Backing Type
- Plain
- Shell Material
- Natural Rubber
- Wire Color
- Tan
- Traction Material
- Natural Rubber
Dimensions
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 50 ft
- Overall Width
- 36 in
- Overall Length
- 50 ft
- Length
- 50 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.