Shop ZORO SELECT

RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H40-666
  • Zoro # G7777714

product price: 
$
973.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Width
36 in
Length
20 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H40-666
Zoro #
G7777714
UPC #
193005942403
Country of Origin
Multiple

Dimensions

Thickness
1/4 in
Width
36 in
Length
20 ft.
Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/4 in

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Shape
Roll
Texture
Smooth
Tensile Strength
1,000 psi
Compression Set
0.33
Density
1.50 g/cm3
Grade
Standard
Standards
ASTM D2000 BF 407
Elongation
3.5
Thickness Tolerance
(-0.026" - +0.026")
Durometer
40A
Temperature Range
-30 Degrees to 250 Degrees F
Tear Strength
20 N/mm
Item
Rubber Roll
Shell Material
Buna-N
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.