RubberRoll, Buna-N, 20ftL, 36inW

  • Mfr # BULK-RS-H70-1122
  • Zoro # G202586484
product price: 
$
494.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1122
Zoro #
G202586484
UPC #
193005059156
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Compression Set
33 %
Water Resistance
Good
Color
Black
Material
Buna-N
Oil Resistance
Excellent
Texture
Smooth
Shape
Roll
Density
1.5 g/cc
Weather Resistance
Fair
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
3/32 in
Wire Rope Length
20 ft
Length
20 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews