RubberRoll, Buna-N, 30ftL, 36inW

  • Mfr # BULK-RS-H50-1067
  • Zoro # G802584033
product price: 
$
627.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-1067
Zoro #
G802584033
UPC #
193005060176
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Oil Resistance
Excellent
Thickness Tolerance
+/-0.013 in
Water Resistance
Good
Material
Buna-N
Texture
Smooth
Compression Set
33 %
Weather Resistance
Fair
Shape
Roll
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
3/32 in
Wire Rope Length
30 ft
Length
30 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews