RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H70-214
  • Zoro # G7777452
product price: 
$
993.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/8 in
Width
36 in
Length
60 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-214
Zoro #
G7777452
UPC #
193005413545
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
36 in
Length
60 ft.
Overall Thickness
1/8 in
Overall Length
60 ft
Overall Width
36 in

Details

Material
Buna-N
Color
Black
Backing Type
Plain
Elongation
3.5
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Texture
Smooth
Thickness Tolerance
(-0.017" - +0.017")
Tensile Strength
1,000 psi
Grade
Standard
Standards
ASTM D2000 BF 707
Compression Set
0.33
Density
1.50 g/cm3
Durometer
70A
Tear Strength
20 N/mm
Item
Rubber Roll
Shell Material
Buna-N
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Minimum Temperature
-30 Degrees F
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews