Shop ZORO SELECT

RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H60-1005
  • Zoro # G902586203

product price: 
$
2,059.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-1005
Zoro #
G902586203
UPC #
193005119775
Country of Origin
Multiple

Dimensions

Overall Length
40 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Material
Buna-N
Thickness Tolerance
+/-0.026 in
Compression Set
33 %
Oil Resistance
Excellent
Color
Black
Water Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Smooth
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Chemical Resistance
Fair
Shape
Roll
Abrasion Resistance
Good
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.