RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H70-1119
  • Zoro # G502583893
product price: 
$
829.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1119
Zoro #
G502583893
UPC #
193005137502
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Texture
Smooth
Shape
Roll
Tear Strength
20 N/mm
Compression Set
33 %
Chemical Resistance
Fair
Color
Black
Density
1.5 g/cc
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Adhesive Type
Acrylic
Oil Resistance
Excellent
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Material
Buna-N
Thickness Tolerance
+/-0.011 in
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/16 in
Overall Length
40 ft
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews