Shop ZORO SELECT

RubberRoll, Buna-N, 40ftL, 36inW

  • Mfr # BULK-RS-H70-1124
  • Zoro # G102584122

product price: 
$
977.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1124
Zoro #
G102584122
UPC #
193005137557
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Density
1.5 g/cc
Thickness Tolerance
+/-0.013 in
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Color
Black
Shape
Roll
Tensile Strength
1,000 psi
Material
Buna-N
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Water Resistance
Good
Weather Resistance
Fair
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Smooth
Compression Set
33 %
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Length
40 ft
Overall Thickness
3/32 in
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.