Shop ZORO SELECT
Additional $250.00 delivery surcharge applies per item.
See details
See all product information
Create Account
RubberRoll, Buna-N, 60ftL, 36inW
- Mfr # 5313HG-3/8-60
- Zoro # G614761776
product price:Â
$
6,515.99
/ea
Key Features
Durometer
60 Shore A
Backing Type
Plain
Elongation
500 %
Standards
ASTM D2000 BG
Grade
High Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5313HG-3/8-60
- Zoro #
- G614761776
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Elongation
- 500 %
- Standards
- ASTM D2000 BG
- Grade
- High Strength
- Shape
- Roll
- Texture
- Smooth
- Thickness Tolerance
- 0.047 in
- Maximum Temperature
- 225 Degrees F
- Weather Resistance
- Excellent
- Water Resistance
- Good
- Chemical Resistance
- Fair
- Abrasion Resistance
- Excellent
- Minimum Temperature
- -40 Degrees F
- Oil Resistance
- Excellent
- Color
- Black
- Material
- Buna-N
- Tensile Strength
- 1,500 psi
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Length
- 60 ft
- Overall Thickness
- 3/8 in
- Overall Width
- 36 in
- Wire Rope Length
- 60 ft
- Length
- 60 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.