Shop ZORO SELECT

RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H70-1129
  • Zoro # G102584269

product price: 
$
1,716.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1129
Zoro #
G102584269
UPC #
193005483326
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Weather Resistance
Fair
Color
Black
Tear Strength
20 N/mm
Water Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Material
Buna-N
Texture
Smooth
Maximum Temperature
250 Degrees F
Compression Set
33 %
Thickness Tolerance
+/-0.017 in
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Overall Length
60 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.