RubberRoll, Buna-N, 60ftL, 36inW

  • Mfr # BULK-RS-H70-1135
  • Zoro # G602584042
product price: 
$
2,883.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H70-1135
Zoro #
G602584042
UPC #
193005483364
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Texture
Smooth
Density
1.5 g/cc
Water Resistance
Good
Abrasion Resistance
Good
Compression Set
33 %
Tensile Strength
1,000 psi
Material
Buna-N
Weather Resistance
Fair
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.026 in
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews