Shop ZORO SELECT

RubberRoll, Buna-N, 60inL, 36inW

  • Mfr # 4070-1/8-5
  • Zoro # G314760987

product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4070-1/8-5
Zoro #
G314760987
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
60 in
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
60 in
Length
60 in

Details

Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Plain
Elongation
400 %
Standards
ASTM D2000 BF
Grade
Standard
Shape
Roll
Thickness Tolerance
0.016 in
Texture
Smooth
Maximum Temperature
220 Degrees F
Tensile Strength
1,000 psi
Minimum Temperature
-30 Degrees F
Color
Black
Weather Resistance
Fair
Abrasion Resistance
Good
Material
Buna-N
Oil Resistance
Excellent
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.