RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-EFR50-75
  • Zoro # G902586524
product price: 
$
616.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-EFR50-75
Zoro #
G902586524
UPC #
193005485399
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Water Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Compression Set
25 %
Chemical Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.024 in
Tear Strength
25 N/mm
Reinforced Material
Fiberglass
Material
EPDM
Maximum Temperature
250 Degrees F
Color
Black
Tensile Strength
1,500 psi
Number of Ply
2
Shape
Roll
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Density
1.3 g/cc
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Thickness
1/4 in
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews