RubberRoll, EPDM, 50ftL, 36inW

  • Mfr # BULK-RS-EFR50-95
  • Zoro # G202586521
product price: 
$
3,091.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-95
Zoro #
G202586521
UPC #
193005485429
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
50 ft
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Water Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Reinforced Material
Fiberglass
Compression Set
25 %
Oil Resistance
Poor
Abrasion Resistance
Good
Weather Resistance
Excellent
Chemical Resistance
Good
Shape
Roll
Adhesive Type
Acrylic
Material
EPDM
Tear Strength
25 N/mm
Density
1.3 g/cc
Number of Ply
2
Thickness Tolerance
+/-0.024 in
Texture
Smooth
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.