RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-115
  • Zoro # G702583372
product price: 
$
778.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-115
Zoro #
G702583372
UPC #
193005493134
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Material
EPDM
Minimum Temperature
-30 Degrees F
Color
Cream
Compression Set
30 %
Texture
Smooth
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Density
1.35 g/cc
Chemical Resistance
Good
Adhesive Type
Acrylic
Water Resistance
Excellent
Tensile Strength
800 psi
Tear Strength
22 N/mm
Maximum Temperature
250 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Poor
Shape
Roll
Weather Resistance
Excellent
Thickness Tolerance
+/-0.008 in
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream

Dimensions

Overall Thickness
1/32 in
Overall Length
60 ft
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews