Shop ZORO SELECT

RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-E40FDA-119
  • Zoro # G202583155

product price: 
$
2,595.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-119
Zoro #
G202583155
UPC #
193005493332
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Tensile Strength
800 psi
Thickness Tolerance
+/-0.020 in
Oil Resistance
Poor
Material
EPDM
Texture
Smooth
Water Resistance
Excellent
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Adhesive Type
Acrylic
Maximum Temperature
250 Degrees F
Compression Set
30 %
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Tear Strength
22 N/mm
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Good
Color
Cream
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Width
36 in
Overall Thickness
3/16 in
Overall Length
60 ft
Wire Rope Length
60 ft
Length
60 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.