RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-S60MD-13
  • Zoro # G402583962
product price: 
$
76.45
/ea

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S60MD-13
Zoro #
G402583962
UPC #
193005054434
Country of Origin
China
Item
Rubber Sheet
Durometer
60 Shore A
Backing Type
Plain
Elongation
420 %
Standards
ASTM D2000 GE 608, FDA 21 CFR 177.2600
Grade
Food Grade, Metal Detectable
Maximum Temperature
400 Degrees F
Shape
Sheet
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Compression Set
16 %
Water Resistance
Good
Density
1.35 g/cc
Tensile Strength
1,200 psi
Weather Resistance
Excellent
Color
Blue
Chemical Resistance
Good
Material
Silicone
Tear Strength
15 N/mm
Minimum Temperature
-50 Degrees F
Oil Resistance
Fair
Abrasion Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Blue
Traction Material
Silicone

Dimensions

Overall Thickness
1/8 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Description

High Temperature Silicone Rubber Sheets

Ratings & reviews