RubberRoll, EPDM, 60ftL, 36inW

  • Mfr # BULK-RS-EFR50-3
  • Zoro # G302585806
product price: 
$
1,669.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-EFR50-3
Zoro #
G302585806
UPC #
193005494384
Country of Origin
Multiple

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 M1CA510
Grade
Fabric-Reinforced
Compression Set
25 %
Thickness Tolerance
+/-0.016 in
Maximum Temperature
250 Degrees F
Number of Ply
1
Minimum Temperature
-30 Degrees F
Texture
Smooth
Shape
Roll
Chemical Resistance
Good
Oil Resistance
Poor
Water Resistance
Excellent
Weather Resistance
Excellent
Color
Black
Density
1.3 g/cc
Material
EPDM
Tensile Strength
1,500 psi
Reinforced Material
Fiberglass
Abrasion Resistance
Good
Tear Strength
25 N/mm
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews