RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-64

  • Zoro # G202582349


product price:  $66.59
/ea

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NAT60-64
Zoro #
G202582349
UPC #
193005958220
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
10 ft
Overall Thickness
0.008 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Tensile Strength
3,000 psi
Minimum Temperature
-45 Degrees F
Color
Tan
Weather Resistance
Fair
Material
Natural Rubber
Shape
Roll
Thickness Tolerance
+/-0.004 in
Compression Set
25 %
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Texture
Smooth
Density
1 g/cc
Tear Strength
22 N/mm
Adhesive Type
Plain Backing
Water Resistance
Good
Abrasion Resistance
Excellent
Chemical Resistance
Fair

Description

Natural Rubber Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.