RubberRoll, NatRubber, 10ftL, 36inW

  • Mfr # BULK-RS-NAT60-67
  • Zoro # G802582688
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-67
Zoro #
G802582688
UPC #
193005958770
Country of Origin
Multiple

Dimensions

Overall Thickness
14 mil
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
750 %
Standards
ASTM D2000 AA 621
Grade
Standard
Tensile Strength
3,000 psi
Shape
Roll
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Weather Resistance
Fair
Density
1 g/cc
Thickness Tolerance
+/-0.004 in
Material
Natural Rubber
Color
Tan
Texture
Smooth
Compression Set
25 %
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Tear Strength
22 N/mm
Oil Resistance
Poor
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll

Ratings & reviews