RubberStrip, Neoprene, 60inL, 2inW

  • Mfr # BULK-RS-NUS60-279
  • Zoro # G4853360
product price: 
$
71.15
/ea

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NUS60-279
Zoro #
G4853360
UPC #
193005363499
Country of Origin
Multiple
Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60 Shore A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Color
Black
Max. Temp. (F)
250
Material
Neoprene
Oil Resistance
Good
Shape
Strip
Abrasion Resistance
Good
Density
1.35 g/cc
Adhesive Type
Acrylic
Water Resistance
Good
Weather Resistance
Excellent
Tear Strength
25 N/mm
Texture
Smooth
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.035 in
Tensile Strength
2,500 psi
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/8 in
Rubber Width
2 in
Rubber Length
5 ft
Overall Length
60 in
Overall Width
2 in
Overall Thickness
3/8 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews