Shop ZORO SELECT

RubberRoll, NatRubber, 20ftL, 36inW

  • Mfr # BULK-RS-NAT60-111
  • Zoro # G902585787

product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-111
Zoro #
G902585787
UPC #
193005494582
Country of Origin
Multiple

Dimensions

Overall Length
20 ft
Overall Width
36 in
Overall Thickness
25 mil
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Durometer
60 Shore A
Grade
Standard
Elongation
750 %
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F
Abrasion Resistance
Excellent
Compression Set
25 %
Density
1 g/cc
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Oil Resistance
Poor
Thickness Tolerance
+/-0.004 in
Shape
Roll
Tensile Strength
3,000 psi
Weather Resistance
Fair
Tear Strength
22 N/mm
Texture
Smooth
Adhesive Type
Acrylic
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.