RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-331
  • Zoro # G4947711
product price: 
$
306.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Length
10 ft
Finish
Smooth
Rubber Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS70-331
Zoro #
G4947711
UPC #
193005395629
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Rubber Material
Buna-N
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Grade
High Strength
Standards
ASTM D2000 BF 710
Durometer
70 Shore A
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Elongation
380 %
Shape
Roll
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Fair
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.013 in
Water Resistance
Good
Density
1.35 g/cc
Tear Strength
20 N/mm
Chemical Resistance
Fair
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/32 in
Rubber Width
36 in
Overall Thickness
3/32 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews