RubberRoll, NatRubber, 30ftL, 36inW

  • Mfr # BULK-RS-NAT60-113

  • Zoro # G402585584


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-113
Zoro #
G402585584
UPC #
193005878412
Country of Origin
Multiple

Dimensions

Overall Thickness
0.008 in
Overall Length
30 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Grade
Standard
Elongation
750 %
Durometer
60A
Thickness Tolerance
+/-0.004 in
Minimum Temperature
-45 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Compression Set
25 %
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Poor
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Shape
Roll
Tear Strength
22 N/mm
Texture
Smooth
Tensile Strength
3,000 psi
Abrasion Resistance
Excellent
Weather Resistance
Fair
Density
1 g/cc

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.