RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60-375
  • Zoro # G4838843
product price: 
$
1,249.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Rubber Material
Buna-N
Finish
Smooth
Rubber Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-375
Zoro #
G4838843
UPC #
193005390563
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
3/4 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Material
Buna-N
Finish
Smooth
Standards
ASTM D2000 BF 607
Rubber Color
Black
Durometer
60 Shore A
Elongation
350 %
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Grade
Standard
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-30 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.059 in
Compression Set
33 %
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Weather Resistance
Fair
Texture
Smooth
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Density
1.5 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Abrasion Resistance Good

Ratings & reviews