This item is Discontinued.

Zoro Select RubberRoll, NatRubber, 40ftL, 36inW BULK-RS-NAT60-120

RubberRoll, NatRubber, 40ftL, 36inW (Discontinued)

  • Mfr # BULK-RS-NAT60-120
  • Zoro # G602585513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-120
Zoro #
G602585513
UPC #
193005878429
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
40 ft
Overall Thickness
0.008 in

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Elongation
750 %
Grade
Standard
Standards
ASTM D2000 AA 621
Durometer
60A
Adhesive Type
Acrylic
Oil Resistance
Poor
Chemical Resistance
Fair
Minimum Temperature
-45 Degrees F
Tear Strength
22 N/mm
Compression Set
25 %
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Tensile Strength
3,000 psi
Abrasion Resistance
Excellent
Density
1 g/cc
Thickness Tolerance
+/-0.004 in

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.