RubberRoll, NatRubber, 50ftL, 36inW

  • Mfr # BULK-RS-NAT60-127

  • Zoro # G102585464


product price:  $601.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NAT60-127
Zoro #
G102585464
UPC #
193005878436
Country of Origin
Multiple

Dimensions

Overall Thickness
0.008 in
Overall Length
50 ft
Overall Width
36 in

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Elongation
750 %
Durometer
60A
Grade
Standard
Oil Resistance
Poor
Compression Set
25 %
Maximum Temperature
200 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
+/-0.004 in
Density
1 g/cc
Adhesive Type
Acrylic
Minimum Temperature
-45 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Water Resistance
Good
Chemical Resistance
Fair
Tear Strength
22 N/mm
Weather Resistance
Fair
Abrasion Resistance
Excellent
Maximum Adhesive Temperature
230 Degrees F

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.