RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S40WFDA-116
  • Zoro # G4861925
product price: 
$
1,275.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Finish
Smooth
Tensile Strength (PSI)
650 psi
Durometer
40 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-S40WFDA-116
Zoro #
G4861925
UPC #
193005401719
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
3/16 in
Rubber Length
10 ft
Overall Thickness
3/16 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Finish
Smooth
Tensile Strength (PSI)
650 psi
Durometer
40 Shore A
Rubber Material
Silicone
Elongation
400 %
Standards
ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Grade
Food Grade
Max. Temp. (F)
450 Degrees F
Rubber Color
White
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Min. Temp. (F)
-80 Degrees F
Weather Resistance
Excellent
Oil Resistance
Fair
Compression Set
30 %
Texture
Smooth
Tear Strength
15 N/mm
Maximum Temperature
450 Degrees F
Minimum Temperature
-80 Degrees F
Abrasion Resistance
Poor
Adhesive Type
High-Temp
Density
1.25 g/cc
Shape
Roll
Chemical Resistance
Good
Tensile Strength
700 psi
Thickness Tolerance
+/-0.022 in
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Good
Maximum Adhesive Temperature
500 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 404, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews