Shop ZORO SELECT

RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-135
  • Zoro # G002585953

product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NAT60-135
Zoro #
G002585953
UPC #
193005878504
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
60 ft
Overall Thickness
10 mil
Wire Rope Length
60 ft
Length
60 ft

Details

Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Adhesive
Standards
ASTM D2000 AA 621
Grade
Standard
Elongation
750 %
Durometer
60 Shore A
Oil Resistance
Poor
Minimum Temperature
-45 Degrees F
Maximum Temperature
200 Degrees F
Texture
Smooth
Water Resistance
Good
Weather Resistance
Fair
Adhesive Type
Acrylic
Density
1 g/cc
Shape
Roll
Chemical Resistance
Fair
Tear Strength
22 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Excellent
Thickness Tolerance
+/-0.004 in
Compression Set
25 %
Tensile Strength
3,000 psi
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan

Description

Natural Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.