RubberRoll, NatRubber, 60ftL, 36inW

  • Mfr # BULK-RS-NAT60-5
  • Zoro # G302585745
product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 621
Elongation
750 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NAT60-5
Zoro #
G302585745
UPC #
193005959043
Country of Origin
Multiple
Item
Rubber Roll
Material
Natural Rubber
Color
Tan
Backing Type
Plain
Standards
ASTM D2000 AA 621
Elongation
750 %
Grade
Standard
Durometer
60 Shore A
Water Resistance
Good
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Tensile Strength
3,000 psi
Shape
Roll
Chemical Resistance
Fair
Compression Set
25 %
Density
1 g/cc
Tear Strength
22 N/mm
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Thickness Tolerance
+/-0.004 in
Texture
Smooth
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Rubber
Wire Color
Tan
Traction Material
Natural Rubber

Dimensions

Overall Length
60 ft
Overall Width
36 in
Overall Thickness
20 mil
Wire Rope Length
60 ft
Length
60 ft

Description

Natural Rubber Roll

Ratings & reviews