Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-317
  • Zoro # G4743932

product price: 
$
328.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Width
36 in
Finish
Smooth
Max. Temp. (F)
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-317
Zoro #
G4743932
UPC #
193005389833
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Elongation
350 %
Tensile Strength (PSI)
1,000 psi
Rubber Properties
Oil Resistant, Water Resistant
Rubber Material
Buna-N
Grade
Standard
Standards
ASTM D2000 BF 507
Durometer
50 Shore A
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Density
1.5 g/cc
Texture
Smooth
Tensile Strength
1,000 psi
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Tear Strength
20 N/mm
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Excellent
Compression Set
33 %
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Shape
Roll
Abrasion Resistance
Good
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Width
36 in
Rubber Thickness
1/8 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.