RubberRoll, SBR, 30ftL, 36inW

  • Mfr # BULK-RS-SBR75-265
  • Zoro # G102585662
product price: 
$
528.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Elongation
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-265
Zoro #
G102585662
UPC #
193005943394
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 AA 706
Elongation
200 %
Grade
Standard
Durometer
75 Shore A
Oil Resistance
Poor
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Excellent
Compression Set
38 %
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.013 in
Shape
Roll
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
800 psi
Tear Strength
16 N/mm
Density
1.5 g/cc
Minimum Temperature
-45 Degrees F
Texture
Smooth
Weather Resistance
Fair
Maximum Temperature
200 Degrees F
Chemical Resistance
Fair
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black

Dimensions

Overall Thickness
3/32 in
Overall Length
30 ft
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews