RubberRoll, Neoprene, 10ftL, 45/8ftW

  • Mfr # BULK-RS-NNFR70-57
  • Zoro # G5027922
product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
56 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NNFR70-57
Zoro #
G5027922
UPC #
193005385033
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Oil Resistance
Good
Tear Strength
20 N/mm
Reinforced Material
Nylon
Number of Ply
1
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Color
Black
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Density
1.5 g/cc
Texture
Smooth
Chemical Resistance
Fair
Material
Neoprene
Shape
Roll
Water Resistance
Good
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/16 in
Rubber Width
56 in
Rubber Length
10 ft
Overall Thickness
1/16 in
Overall Width
4 5/8 ft
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Reinforced Material Nylon, Overall Width 4 5/8 ft, Tensile Strength 1,000 psi

Ratings & reviews