Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 45/8ftW

  • Mfr # BULK-RS-NNFR70-58
  • Zoro # G5058363

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
56 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NNFR70-58
Zoro #
G5058363
UPC #
193005385132
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Compression Set
33 %
Reinforced Material
Nylon
Maximum Temperature
250 Degrees F
Number of Ply
1
Color
Black
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Tear Strength
20 N/mm
Chemical Resistance
Fair
Density
1.5 g/cc
Texture
Smooth
Water Resistance
Good
Shape
Roll
Material
Neoprene
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/8 in
Rubber Width
56 in
Rubber Length
10 ft
Overall Width
4 5/8 ft
Overall Length
10 ft
Overall Thickness
1/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 1, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Nylon, Overall Width 4 2/3 ft, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.