RubberRoll, Neoprene, 10ftL, 4ftW
- Mfr # 7710-1/4NEO2X48X10
- Zoro # G414760610
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Backing Type
Plain
Standards
ASTM D2000 BC
Grade
Fabric-Reinforced
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7710-1/4NEO2X48X10
- Zoro #
- G414760610
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Roll
- Durometer
- 60 Shore A
- Backing Type
- Plain
- Standards
- ASTM D2000 BC
- Grade
- Fabric-Reinforced
- Shape
- Roll
- Texture
- Smooth
- Thickness Tolerance
- 0.031 in
- Number of Ply
- 2
- Chemical Resistance
- Fair
- Water Resistance
- Good
- Abrasion Resistance
- Good
- Weather Resistance
- Excellent
- Oil Resistance
- Good
- Material
- Neoprene
- Maximum Temperature
- 170 Degrees F
- Tensile Strength
- 1,500 psi
- Reinforced Material
- Nylon
- Color
- Black
- Minimum Temperature
- -20 Degrees F
- Chemical Compatibility
- Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 1/4 in
- Overall Length
- 10 ft
- Overall Width
- 4 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.