RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N50-993
  • Zoro # G202583667
product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50-993
Zoro #
G202583667
UPC #
193005997694
Country of Origin
Multiple
Item
Rubber Roll
Durometer
50 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Compression Set
33 %
Maximum Adhesive Temperature
230 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
1,000 psi
Material
Neoprene
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Tear Strength
20 N/mm
Weather Resistance
Excellent
Oil Resistance
Good
Water Resistance
Good
Shape
Roll
Density
1.5 g/cc
Chemical Resistance
Fair
Thickness Tolerance
+0.016 in/-0 in
Adhesive Type
Acrylic
Color
Black
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1/32 in
Wire Rope Length
20 ft
Length
20 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews