RubberRoll, Neoprene, 40ftL, 36inW

  • Mfr # BULK-RS-N70-919
  • Zoro # G602583717
product price: 
$
1,132.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-919
Zoro #
G602583717
UPC #
193005991111
Country of Origin
Multiple
Item
Rubber Roll
Durometer
70 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 707
Grade
Standard
Thickness Tolerance
+/-0.017 in
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Shape
Roll
Oil Resistance
Good
Adhesive Type
Acrylic
Density
1.5 g/cc
Minimum Temperature
-30 Degrees F
Color
Black
Tear Strength
20 N/mm
Texture
Smooth
Material
Neoprene
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
33 %
Abrasion Resistance
Good
Tensile Strength
1,000 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
40 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
40 ft
Length
40 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews