Shop ZORO SELECT

RubberRoll, Neoprene, 50ftL, 36inW

  • Mfr # BULK-RS-N30-242
  • Zoro # G902585855

product price: 
$
2,935.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N30-242
Zoro #
G902585855
UPC #
193005981877
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Tear Strength
20 N/mm
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Texture
Smooth
Abrasion Resistance
Good
Oil Resistance
Good
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.022 in
Chemical Resistance
Fair
Shape
Roll
Color
Black
Material
Neoprene
Compression Set
30 %
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
50 ft
Overall Thickness
3/16 in
Wire Rope Length
50 ft
Length
50 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.